Motion
SH8500-PP
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 5 in Tube
MI ITEM #01479559
MFR #SH8500-PP
Price$168.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 5 in Tube
MI ITEM #01479559
MFR #SH8500-PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$168.41/each

Specifications

Dimensions

  • Clamp Bore Size
    5.00 in
  • Pipe Tube Or Hose Size
    5 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Tube Clamp Halves - Heavy Duty

Overview

Mfr description
H8500-PP-SCP-SWP 5" OD TUBE SIZE WELD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought