Motion
SH9600-PP
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 6 in Tube
Mi Item #01479562
MFR #SH9600-PP
Price$207.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Heavy Duty Tube Clamp Halves - Polypropylene, Ribbed Bore, Supports 6 in Tube
Mi Item #01479562
MFR #SH9600-PP

Mfr description
H9600-PP-SCP-SWP 6" OD TUBE SIZE WELD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$207.11/each

Specifications

Dimensions

  • Clamp Bore Size
    6.00 in
  • Pipe Tube Or Hose Size
    6 in Tube

Details

  • Bore Internal Surface
    Ribbed Bore
  • Clamp Material
    Polypropylene
  • Clamp Style
    Heavy Duty Tube Clamp Halves
  • Clamp Type
    Mounting Clamp Halves - Heavy Duty
  • Material
    Polypropylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)