Motion
2870812C
1/2 in Coupling Size, Brass Body
Mi Item #01479565
MFR #2870812C
Price$6.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2 in Coupling Size, Brass Body
Mi Item #01479565
MFR #2870812C

Mfr description
287-0812 FEM SWIV CPLG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$6.11/each

Specifications

Details

  • Body Material
    Brass
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)