Motion
6307-2Z/VA208

SKF
6307-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01479694
MFR #6307-2Z/VA208
Your Price$806.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
6307-2Z/VA208

Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 80 mm OD, 21 mm Width, Double Shielded, Without Snap Ring
MI ITEM #01479694
MFR #6307-2Z/VA208

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$806.16/each(List $1,007.70)

Overview

Mfr description
6307 2Z VA208 BRG
  • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Shielded
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    Special Clearance
  • Operating Temperature Range
    -240 to +660 °F
  • Cage Type
    Non-metallic
  • Precision Rating
    ABEC 1
  • Finish Coating
    Phosphate
  • Bearing Material
    Bearing steel
  • Cage Material
    Graphite
  • Inner Ring Width
    21 mm
  • Element Material
    Bearing steel with phosphate coating
  • Fillet Radius
    1.5 mm
  • Max Rpm
    70 rpm
  • Series
    63
  • Resistance Features
    Corrosion Resistant, Extreme Temperature
  • Radial Dynamic Load Capacity
    7891 lbf
  • Radial Static Load Capacity
    4271 lbf
  • Manufacturer Catalog Number
    6307-2Z/VA208
  • UPC_NO
    7316570348644
  • Weight
    1.02 lbs
  • Features & Benefits
    • Deep groove ball bearings for high temperature applications, Relubrication free up to 350°C (660°F)
  • Description
    6307 2Z VA208 BRG
  • Seal Material
    Tinplate
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial/Deep Groove Ball Bearing has 35 mm bore diameter, double shielded closure, 80 mm outside diameter, and 21 mm overall width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text