Motion
7210 ACD/P4ATBTB

SKF
7210 ACD/P4ATBTB

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 60 mm Width, Open, 25 ° Contact Angle
Mi Item #01479695
MFR #7210 ACD/P4ATBTB
Price$3,061.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
7210 ACD/P4ATBTB

Angular Contact Bearing - 50 mm Bore, 90 mm OD, 60 mm Width, Open, 25 ° Contact Angle
Mi Item #01479695
MFR #7210 ACD/P4ATBTB

Mfr description
7210 ACDP4A TBTB TRIPLEX BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,061.59/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1 mm
  • Inner Ring Width
    60 mm
  • Outside Diameter  
    90 mm
  • Overall Width  
    60 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    3.14 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    PEEK
  • Closure Type
    Open
  • Description
    7210 ACDP4A TBTB TRIPLEX BRG
  • Duplex Type
    Back-to-back and tandem
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    Light preload
  • Manufacturer Upc Number
    7316577305886
  • Max Rpm
    2200 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    42.3 kN
  • Radial Static Load Capacity
    32.5 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    72
  • Snap Ring Included
    Without Snap Ring
  • Type Of Bearing
    Unmounted ball bearing
  • UPC_NO
    7316577305886
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)