Motion
11S258

TB WOODS
11S258

Sleeve Coupling Flange - Size 11, 2.6250 in Bore
MI ITEM #01479704
MFR #11S258
Price$372.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
11S258

Sleeve Coupling Flange - Size 11, 2.6250 in Bore
MI ITEM #01479704
MFR #11S258

Mfr description
11S X 2-5/8 SURE FLEX FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.66/each

Specifications

Dimensions

  • Bore Diameter  
    2.6250 in
  • Coupling Size Code
    11
  • Flange Diameter  
    8.6250 in
  • Outside Diameter
    8.6250 in

Details

  • Bore Type
    Bored to Size
  • Hub Flange Type Code
    S
  • Manufacturer Upc Number
    698672002219
  • Product Type
    Sleeve Coupling Flanges
  • UPC_NO
    698672002219

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)