Motion
E40B35
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 35 Teeth, Steel Material
Mi Item #01479861
MFR #E40B35
Price$261.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Triple Row Stock Bore Sprocket - 40 / 1/2 in, B Hub, 35 Teeth, Steel Material
Mi Item #01479861
MFR #E40B35

Mfr description
E40B35 SPK ROLLER TRIPLE B
  • Martin double strand solid construction sprockets have proper spacing between chain rows.
  • The sprockets are manufactured from high carbon steel.
  • Martin does not stack “A” plates on multiples, but instead Martin machines teeth after the chain rows are already in place.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.28/each

Specifications

Dimensions

  • Bore Diameter
    0.8750 in
  • Caliper Diameter
    5.2603 in
  • Length Through Bore
    2.2500 in
  • Maximum Bore Diameter
    2.25 in
  • Outside Diameter
    5.8550 in
  • Pitch Diameter
    5.5779 in
  • Storage Dimension Height
    2.25 in
  • Storage Dimension Length
    5.855 in
  • Storage Dimension Width
    5.855 in
  • Tooth Width
    1.4070 in
  • Weight
    10.33 lbs

Details

  • Bore Range
    0.8750 to 2.2500 in
  • Bore Type
    Reboreable
  • CAD Drawing
  • Chain Number
    40
  • Chain Number & Pitch
    40 / 1/2 in
  • Chain Number Pitch
    40 / 1/2 in
  • Hardened Teeth
    Non-Hardened Teeth
  • Hub Style
    B
  • Hub Type
    B
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950007748
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    3
  • Number Of Teeth
    35
  • Pitch Type
    Single
  • Product Type
    Stock Bore Sprockets
  • Surface Treatment
    Protective Coating
  • UPC_NO
    697950007748
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)