Motion
VTB1
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #01480100
MFR #VTB1
Price$156.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 1.0000 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Cast Iron Housing Material, Medium Duty
Mi Item #01480100
MFR #VTB1

Mfr description
VTB 1" PIL BLK
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$156.93/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.4375 in
  • Base Width
    1-41/64 in
  • Bolt Center Diameter
    2.0000 in
  • Bolt Center To Center Length
    2.0000 in
  • Bore Diameter
    1.0000 in
  • Bore Inside Diameter
    1.0000 in
  • Bore Length
    1.2200 in
  • Housing Width
    1.4380 in
  • Inner Race Width
    1.2200 in
  • Inside Diameter
    1.0000 in
  • Length
    3.0000 in
  • Length Through Bore
    1.2200 in
  • Overall Height
    2.8125 in
  • Overall Length
    3.0000 in
  • Overall Width
    1.4380 in
  • Shaft Diameter
    1.0000 in
  • Tap Thread Size
    3/8 in-16
  • Thread Size
    3/8 in-16
  • Weight
    1.46 lbs
  • Width
    1.4380 in, 36.50 mm

Details

  • Bearing Number
    GRA100RRB
  • Bearing Type
    Ball
  • Bore Type
    Round
  • Distance Between Mounting Hole Cen
    2.0000 in
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    3490 lbf
  • Expansion Capability
    Non-Expansion
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Housing Configuration
    Tapped Base
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Tapped Base
  • Insert Bearing Type
    Ball
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Upc Number
    087796196681
  • Mounting
    Tapped Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Replacement Bearing
    GRA100RRB
  • Rolling Element
    Ball
  • Seal Type
    Contact/Lip
  • Series
    VTB
  • Shaft Attachment
    Eccentric Collar
  • Static Load Capacity
    1750 lbf
  • Type
    Pillow Block Ball Bearing
  • Type Of Bearing
    Ball
  • UPC_NO
    087796196681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)