Motion
NKS12-TV
Needle Roller Bearing - Open
MI ITEM #01480130
MFR #NKS12-TV
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open
MI ITEM #01480130
MFR #NKS12-TV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Precision Rating
    Not Rated
  • Weight
    0.06 lbs

Details

  • Cage Material
    Polyamide 66
  • Closure Type
    Open
  • Flanges
    No Flange
  • Long Description
    The NKS12-TV Needle Roller Bearing features an open closure type and a weight of 0.06 lbs, making it suitable for lightweight industrial applications.
  • Lubrication Hole Type
    No Hole
  • Needle Bearing Type
    Machined Bearing with No Inner Ring
  • Product Type
    Needle Roller Bearings
  • Series
    NKS
  • UPC_NO
    4012802437201

Overview

Mfr description
NKS12-TV PRECISION NEEDLE BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought