Overview
Mfr description
KZK 12X16X10 BRG
Specifications
- Needle Bearing TypeRoller & Cage Assembly
- Bore Diameter
- Outside Diameter
- Overall Width
- Closure TypeOpen
- Number Of Rows1
- Bearing MaterialSteel
- Manufacturer Upc Number035373078035
- UPC_NO035373078035
- Weight0.02 lbs
- Product TypeNeedle Roller Bearings
- Long DescriptionThe KZK 12X16X10 Needle Roller & Cage Assembly features a 12 mm bore diameter, 16 mm outside diameter, 10 mm overall width, open closure type, and a weight of 0.02 lbs, making it ideal for compact assemblies.
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data