Motion
6920LLU

NTN
6920LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01481769
MFR #6920LLU
Price$1,403.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6920LLU

Radial/Deep Groove Ball Bearing - Straight Bore, 100 mm ID, 140 mm OD, 20 mm Width, Double Sealed, Without Snap Ring
MI ITEM #01481769
MFR #6920LLU

Mfr description
6920LLU BALL BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,403.63/each

Specifications

Dimensions

  • Bore Diameter  
    100 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.75 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6920LLU BALL BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    This Radial/Deep Groove Ball Bearing has 100 mm straight bore diameter, double sealed closure, 140 mm OD, and 20 mm width for deep groove applications.
  • Manufacturer Catalog Number
    6920LLU
  • Manufacturer Upc Number
    4547359423099
  • Max Rpm
    5300 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10220 lbf
  • Radial Static Load Capacity
    8900 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Series
    69
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359423099

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)