Motion
UC211-203D1

NTN
UC211-203D1

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Standard Duty, Set Screw Locking
Mi Item #01481777
MFR #UC211-203D1
Price$176.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC211-203D1

Ball Insert Bearing - Cylindrical Bore, 2-3/16 in Bore Diam., 3.9370 in OD, 2.1890 in Width, Standard Duty, Set Screw Locking
Mi Item #01481777
MFR #UC211-203D1

Mfr description
UC211-203D1 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.80/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Fillet Radius
    0.0787 in
  • Inner Ring Width  
    2.1890 in
  • Outer Ring Width  
    1.0630 in
  • Outside Diameter  
    3.9370 in
  • Overall Width
    2.1890 in
  • Precision Rating
    ISO Class 0
  • Weight
    2.381 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Cylindrical
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359232684
  • Max Operating Temperature
    250 °F
  • Max Rpm
    2900 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    9800 lbf
  • Radial Static Load Capacity
    6550 lbf
  • Seal Type
    Contact
  • Series
    UC2
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359232684
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)