Motion
UG216E3L 1 UNMTD BALL BRG

LINK-BELT
UG216E3L 1 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
Mi Item #01481786
MFR #UG216E3L 1 UNMTD BALL BRG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
UG216E3L 1 UNMTD BALL BRG

Ball Insert Bearing - Cylindrical Bore, 1 in ID, Set Screw Locking
Mi Item #01481786
MFR #UG216E3L 1 UNMTD BALL BRG

Mfr description
UG216E3L BRG & SS UG216E3L
  • 1" Unmounted Ball Bearing, Standard Duty, Setscrew Locking, Triple Lip Contact Seal, Spherical OD, Relubricatable
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.0000 in
  • Inner Ring Width  
    1.3594 in
  • Outer Ring Width  
    0.5906 in
  • Outside Diameter  
    2.0472 in
  • Overall Width
    2.5000 in
  • Thread Size
    #1/4-28
  • Weight
    0.43 lbs

Details

  • Bearing Material
    Chrome Steel
  • Bore Type
    Cylindrical
  • Duty Type
    Standard Duty Ball Brg
  • Expansion Type
    Expansion Bearing (Floating)
  • Finish Coating
    Uncoated
  • Grease Type
    Exxon Ronex MP Std
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    662327149291
  • Max Operating Temperature
    225 °F
  • Max Rpm
    1000 rpm
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    2430 lbf
  • Radial Static Load Capacity
    1760 lbf
  • Retainer Material
    Nylon
  • Seal Type
    E3 Triple Lip Seal
  • Series
    Ball Bearings - Unmounted Replacement Bearings
  • UPC_NO
    662327149291
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)