1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
LOCTITE CORPORATION
28628
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Tube, Liquid, 72 hr Cure Time
MI ITEM #
01481902
MFR #
28628
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Adhesives, Sealants and Tape
Adhesives
Cyanoacrylate Adhesives
LOCTITE CORPORATION 28628
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LOCTITE CORPORATION
28628
Prism Cyanoacrylate Adhesive - Transparent, 20 g, Tube, Liquid, 72 hr Cure Time
MI ITEM #
01481902
MFR #
28628
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
DOT Ship Hazard
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Package Size
20 g
Weight
0.06 lbs
Details
Color
Transparent
Cure Time
72 hr
Package Type
Tube
Viscosity
600 to 375 (Brookfield) cP
Overview
Mfr description
233375 28628 PRISM 4206 MED DEV IA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought