Motion
CK-1/4-PK-9-KU

FESTO CORPORATION
CK-1/4-PK-9-KU

Hose End - 9 mm Hose ID, Male
Mi Item #01481973
MFR #CK-1/4-PK-9-KU
Price$9.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
CK-1/4-PK-9-KU

Hose End - 9 mm Hose ID, Male
Mi Item #01481973
MFR #CK-1/4-PK-9-KU

Mfr description
6258 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.58/each

Specifications

Dimensions

  • End 1 Size
    0.2500 in
  • End 2 Size
    0.3540 in
  • Hose Diameter
    0.3540 in
  • Hose Inside Diameter
    9 mm
  • Inside Diameter
    0.3540 in, 9 mm
  • Size
    0.2500 in
  • Thread Size
    G1/4

Details

  • Additional Details
    RoHS compliant, LABS (PWIS) conformity, VDMA24364-B1/B2-L
  • Application
    Pneumatics, Water
  • Configuration
    Straight
  • Connection 1 Short Name
    G
  • Connection 2 Short Name
    PK
  • Connection Type
    Male Thread G1/4, For barbed fitting inside diameter of 9 mm with nut
  • End 1 Style
    Male Thread G1/4, For barbed fitting inside diameter of 9 mm with nut
  • End Gender
    Male
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Straight
  • Fitting Type
    Push-On / Barb
  • For Use With
    Plastic tubing
  • Manufacturer Catalog Number
    6258
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    10 bar, 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Plating
    Uncoated
  • Port Gender
    Male
  • Product Types
    Hose Barb
  • Seal Type
    Sealing edge
  • Standards Met
    ISO 8573-1, 2010, RoHS compliant
  • Style
    Straight
  • Swivel
    Non-Swivel
  • Thread Standard
    G
  • Thread Type
    Male Thread G1/4, For barbed fitting inside diameter of 9 mm with nut
  • Type
    Quick Connector
  • Working Pressure
    -13.778 to 145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)