Motion
TCK-3/8-PK-6

FESTO CORPORATION
TCK-3/8-PK-6

Hose End - Steel Material, 6 mm Hose ID, Male
MI ITEM #01481977
MFR #TCK-3/8-PK-6
Price$63.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
TCK-3/8-PK-6

Hose End - Steel Material, 6 mm Hose ID, Male
MI ITEM #01481977
MFR #TCK-3/8-PK-6

Mfr description
4489 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$63.81/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • End 1 Size
    0.3750 in
  • End 2 Size
    0.2360 in
  • Hose Diameter
    0.2360 in
  • Hose Inside Diameter
    6 mm
  • Inside Diameter
    0.2360 in, 6 mm
  • Size
    0.3750 in
  • Thread Size
    G3/8

Details

  • Additional Details
    RoHS compliant
  • Application
    Pneumatics
  • Configuration
    Tee
  • Connection Type
    Male Thread G3/8
  • End 1 Style
    Male Thread G3/8
  • End Gender
    Male
  • Finish/Coating
    Anodized
  • Fitting Connection Family
    BSPP
  • Fitting Shape
    Tee
  • Fitting Type
    BSPP (Parallel)
  • For Use With
    Compressed air
  • Manufacturer Catalog Number
    4489
  • Material
    Steel
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Swivel Torque
    9.22 ft-lbs
  • Maximum Working Pressure
    10 bar, 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Plating
    Anodized
  • Port Gender
    Male
  • Product Types
    Quick Connector
  • Seal Material
    Reinforced PA, TPE-U(PU)
  • Seal Type
    Sealing ring
  • Standards Met
    ISO 8573-1, 2010, VDMA24364-B1/B2-L
  • Style
    Tee
  • Swivel
    Swivel
  • Thread Type
    Male Thread G3/8
  • Type
    T quick Connector
  • Working Pressure
    -13.778 to 145 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)