Motion
TCK-1/4-PK-6-KU

FESTO CORPORATION
TCK-1/4-PK-6-KU

Hose End - 6 mm Hose ID, Male
MI ITEM #01481979
MFR #TCK-1/4-PK-6-KU
Price$25.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FESTO CORPORATION
TCK-1/4-PK-6-KU

Hose End - 6 mm Hose ID, Male
MI ITEM #01481979
MFR #TCK-1/4-PK-6-KU

Mfr description
6266 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.94/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • End 1 Size
    0.2500 in
  • End 2 Size
    0.2360 in
  • Hose Diameter
    0.2360 in
  • Hose Inside Diameter
    6 mm
  • Inside Diameter
    0.2360 in, 6 mm
  • Size
    0.2500 in
  • Thread Size
    G1/4

Details

  • Additional Details
    RoHS compliant, LABS (PWIS) conformity, VDMA24364-B1/B2-L
  • Application
    Pneumatics
  • Coating
    Anodized
  • Configuration
    Tee
  • Connection 1 Short Name
    G1/4
  • Connection 2 Short Name
    PK-6
  • Connection Type
    Male Thread G1/4, Barbed fitting
  • End 1 Style
    Male Thread G1/4, Barbed fitting
  • End Gender
    Male
  • Finish/Coating
    Anodized
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Tee
  • Fitting Type
    Push-On / Barb
  • For Use With
    Compressed air to ISO 8573-1, 2010 [7, -, -]
  • Manufacturer Catalog Number
    6266
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Plating
    Anodized
  • Port Gender
    Male
  • Product Types
    Fitting Assembly
  • Standards Met
    ISO 8573-1, 2010, RoHS compliant
  • Style
    Tee
  • Swivel
    Swivel
  • Thread Standard
    G1/4
  • Thread Type
    Male Thread G1/4, Barbed fitting
  • Type
    T quick Connector
  • Working Pressure
    -13.778 to 145 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)