Motion
SCK-PK-6-KU
Hose End - 6 mm Hose ID
Mi Item #01481980
MFR #SCK-PK-6-KU
Price$23.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 6 mm Hose ID
Mi Item #01481980
MFR #SCK-PK-6-KU

Mfr description
9389 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.39/each

Specifications

Dimensions

  • Compatible Tube Outer Diameter
    0.3150 in
  • Hose Inside Diameter
    6 mm
  • Inside Diameter
    0.2360 in, 6 mm

Details

  • Configuration
    Bulkhead Connector
  • Fitting Shape
    Bulkhead
  • Maximum Operating Pressure
    145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Product Types
    Hose Barb
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)