Motion
SCK-PK-9-KU
Hose End - 9 mm Hose ID
Mi Item #01481981
MFR #SCK-PK-9-KU
Price$27.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hose End - 9 mm Hose ID
Mi Item #01481981
MFR #SCK-PK-9-KU

Mfr description
9390 FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$27.82/each

Specifications

Dimensions

  • End 1 Size
    0.3540 in
  • End 2 Size
    0.3540 in
  • Hose Diameter
    0.3540 in
  • Hose Inside Diameter
    9 mm
  • Inside Diameter
    0.3540 in, 9 mm
  • Size
    0.3540 in

Details

  • Additional Details
    LABS (PWIS) conformity, VDMA24364-B1/B2-L
  • Application
    Pneumatics
  • Compatible Banding Types
    Union Nut
  • Configuration
    Bulkhead Connector
  • Connection 1 Short Name
    PK-9
  • Connection 2 Short Name
    PK-9
  • Connection Type
    Barbed fitting
  • End 1 Style
    Barbed fitting
  • Fitting Connection Family
    Barb
  • Fitting Shape
    Bulkhead
  • Fitting Type
    Barbed fitting
  • For Use With
    Barbed fitting
  • Manufacturer Catalog Number
    9390
  • Max Operating Temperature
    140 °F
  • Maximum Operating Pressure
    145 psi
  • Maximum Working Pressure
    10 bar, 145 psi
  • Operating Temperature Range
    14 to 140 °F
  • Product Types
    Bulkhead Quick Connector
  • Seal Type
    Barbed Fitting
  • Standards Met
    ISO 8573-1, 2010 [7, -, -], RoHS compliant
  • Style
    Bulkhead
  • Thread Standard
    PK-9
  • Thread Type
    Barbed fitting
  • Type
    Bulkhead Quick Connector
  • Working Pressure
    -13.778 to 145 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)