Motion
GEM 40 ES-2RS

SKF
GEM 40 ES-2RS

Radial Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 38 mm Inner Ring Width, Sealed
Mi Item #01482035
MFR #GEM 40 ES-2RS
Price$315.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEM 40 ES-2RS

Radial Spherical Plain Bearing - 40 mm Bore, 62 mm OD, 38 mm Inner Ring Width, Sealed
Mi Item #01482035
MFR #GEM 40 ES-2RS

Mfr description
GEM 40 ES 2RS BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.40/each

Specifications

Dimensions

  • Ball Diameter
    2.0870 in, 53 mm
  • Bore Diameter  
    40 mm
  • Inner Ring Width  
    38 mm
  • Misalignment Angle  
    4 °
  • Outer Ring Width
    22 mm
  • Outside Diameter  
    62 mm
  • Overall Width
    38 mm
  • Weight
    0.74 lbs

Details

  • Additional Details
    Double-lip contact seal on both sides | Relubricatable
  • Application
    Heavy static, alternating or impact loads, Misalignment, Radial and combined radial and axial loads
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEM 40 ES-2RS
  • Manufacturer Upc Number
    7316577003355
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    100 kN
  • Radial Static Load Capacity
    500 kN
  • Series
    GEM
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003355
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)