Motion
UX1SPS12

FLEXCO
UX1SPS12

01184 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #01482050
MFR #UX1SPS12
Price$100.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
UX1SPS12

01184 Conveyor Belt Fastener System Accessories - Hook without Pin, 430 Stainless Steel Material
MI ITEM #01482050
MFR #UX1SPS12

Mfr description
UX1SPS12 UNIBAR-430 (01184)
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$100.39/each

Specifications

Dimensions

  • Height
    1.95
  • Length
    13.05
  • Weight
    11.52 lbs, 0.585
  • Width
    6.4

Details

  • Accessory Type
    Hook without Pin
  • Material
    430 Stainless Steel
  • Package Quantity
    12 Strips Per Box, 96 Per Strip

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)