Motion
U3-1C12

FLEXCO
U3-1C12

01138 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #01482056
MFR #U3-1C12
Price$55.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXCO
U3-1C12

01138 Conveyor Belt Fastener System Accessories - Hook without Pin, Steel Material
Mi Item #01482056
MFR #U3-1C12

Mfr description
U3-1C12 01138 UNIBAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$55.49/each

Specifications

Dimensions

  • Height
    2.75
  • Length
    13.29
  • Weight
    1.28 lbs, 1.3
  • Width
    2.51

Details

  • Accessory Type
    Hook without Pin
  • Material
    Steel
  • Package Quantity
    12 Strips Per Box, 84 Per Strip
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)