Motion
12X44 CR DR HE30 3/8 HBG LAG

DODGE
12X44 CR DR HE30 3/8 HBG LAG

Standard Duty Drum - Crown Face, 12 in Dia., 44 in Face Width, HE Hub
MI ITEM #01482064
MFR #12X44 CR DR HE30 3/8 HBG LAG
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
12X44 CR DR HE30 3/8 HBG LAG

Standard Duty Drum - Crown Face, 12 in Dia., 44 in Face Width, HE Hub
MI ITEM #01482064
MFR #12X44 CR DR HE30 3/8 HBG LAG

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12X44 CR DR HE30 1/2 HBG 209909
  • Standard stock drum pulley assembly
  • Meets and/or exceeds CEMA (Conveyor Equipment Manufacturers Association) application standards for use with conveyor belts rated up to 750 PIW (lbs per inch of belt width)/131 kN/m

Specifications

  • Pulley Type
    Standard Duty Drum
  • Face Type
    Crown
  • Pulley Diameter
  • Face Width
  • Hub Type
    HE
  • Hub Number
    HE30
  • UPC_NO
    782475982349
  • Weight
    134.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text