Motion
80BB12H IDLER SPKT

DODGE
80BB12H IDLER SPKT

102064 Idler Roller Chain Sprocket - 80 Chain, 1.0000 in Pitch, 0.6250 in Bore, 12 Teeth, With Hardened Teeth
Mi Item #01482086
MFR #80BB12H IDLER SPKT
Price$130.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
80BB12H IDLER SPKT

102064 Idler Roller Chain Sprocket - 80 Chain, 1.0000 in Pitch, 0.6250 in Bore, 12 Teeth, With Hardened Teeth
Mi Item #01482086
MFR #80BB12H IDLER SPKT

Mfr description
80BB12H 5/8 IDLER SPKT 102064
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$130.32/each

Specifications

Dimensions

  • Bore Diameter  
    0.6250 in
  • Length Through Bore  
    0.7200 in
  • Pitch  
    1.0000 in
  • Weight
    1.52 lbs

Details

  • Chain / Sprocket Type
    Idler
  • Chain Number
    80
  • Chain Number & Pitch
    80 / 1 in
  • Country of Origin
    CN
  • Hardened Teeth
    With Hardened Teeth
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    102064
  • Manufacturer Upc Number
    782475051786
  • Number Of Strands Across
    1
  • Number Of Teeth  
    12
  • Product Type
    Idler Roller Chain Sprockets
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    782475051786
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)