Motion
56DU64
3.5000 in Bore, 4.0000 in Length, Metal-Polymer Composite Material
MI ITEM #01482142
MFR #56DU64
Price$294.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3.5000 in Bore, 4.0000 in Length, Metal-Polymer Composite Material
MI ITEM #01482142
MFR #56DU64

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$294.21/each

Specifications

Dimensions

  • Bore Diameter
    3.5000 in, 88.90 mm
  • Inside Diameter
    3.5000 in
  • Maximum P Value
    20000 psi;140 N/mm2
  • Outside Diameter
    3.6875 in
  • Overall Length
    4.0000 in
  • Recommended Shaft Size
    3.5000 in, 88.90 mm
  • Thickness
    0.0929 in, 2.36 mm

Details

  • Additional Details
    Self-Lubricating;Maintenance-Free;Steel Backed;Metal-Polymer Composite;Dry-Running Capability
  • Backing Material
    Steel
  • Bearing Material
    Steel
  • Bushing Material
    Metal-Polymer Composite
  • Description
    DU Self-Lubricating Metal-Polymer Composite Sleeve Bearing
  • Finish Coating
    Tin-Plated
  • Manufacturer Catalog Number
    56DU64
  • Material
    Metal-Polymer Composite
  • Max Pressure
    140 N/mm2, 20000 psi
  • Max PV Dry (psi x fpm)
    50000
  • Measurement Standard
    Inch
  • Operating Temperature Range
    -200 to 280 °C, -328 to 536 °F
  • Outside Diameter Tolerance
    3 6872/3.8122 in;93 655/96.830 mm
  • Product Type
    Die & Mold Plain-Bearings
  • RoHs Compliance
    No
  • Series
    DU
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Sleeve

Overview

Mfr description
56DU64 METAL-POLYMER - IMPERIA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text