Motion
H60B9
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 9 Teeth
MI ITEM #01482216
MFR #H60B9
Price$30.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 60 / 3/4 in, B Hub, 9 Teeth
MI ITEM #01482216
MFR #H60B9

Mfr description
H60B9 SB 3/4
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$30.01/each

Specifications

Dimensions

  • Weight
    0.88 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    60 / 3/4 in
  • Hub Style
    B
  • Hub Type
    B
  • Number Of Teeth
    9
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039360182

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)