Motion
N20
N Series Bearing Lock Nut - 3.918-11 in Thread Size, 5.193 in OD, 4.813 in Face Dia., 0.76 in Width
Mi Item #01482217
MFR #N20
Price$108.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
N Series Bearing Lock Nut - 3.918-11 in Thread Size, 5.193 in OD, 4.813 in Face Dia., 0.76 in Width
Mi Item #01482217
MFR #N20

Mfr description
N-20 LOCKNUT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.07/each

Specifications

Dimensions

  • Face Diameter  
    4.8130 in
  • Outside Diameter  
    5.1930 in
  • Overall Width
    0.7600 in
  • Thread Size  
    3.918-11 in
  • Weight
    1.78 lbs

Details

  • Adapter Sleeve Part Number
    S-020, S-120, S-20
  • Bearing Type
    Bearing Lock Nuts
  • Lock Nut Type
    For Lock Washer
  • Lock Washer Locking Device Part Num
    W20
  • Product Type
    Bearing Lock Nuts
  • Series
    N
  • UPC_NO
    73753308547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)