Motion
2504-16-16-FG
2504-16-16-FG MJ-MJ 45D
Mi Item #01485955
MFR #2504-16-16-FG
Price$24.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2504-16-16-FG MJ-MJ 45D
Mi Item #01485955
MFR #2504-16-16-FG

Mfr description
2504-16-16-FG MJ-MJ 45D
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.46/each

Specifications

Dimensions

  • End 1 Size
    1 in
  • End 2 Size
    1 in
  • Weight
    0.58 lbs

Details

  • Adapter Type
    45° Elbow
  • End 1 Style
    Male JIC
  • End 1 Thread
    1-5/16-12 UN
  • End 2 Style
    Male JIC
  • End 2 Thread
    1-5/16-12 UN
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Series
    2504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)