Motion
1133WBM3B7.5-AA OMNIBOX

GROVE GEAR
1133WBM3B7.5-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 7.5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #01486008
MFR #1133WBM3B7.5-AA OMNIBOX
Price$1,254.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1133WBM3B7.5-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 7.5:1 Ratio, 1.3300 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.6250 in Output Size, Right Hand Output, 56C Frame
MI ITEM #01486008
MFR #1133WBM3B7.5-AA OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,254.05/each

Specifications

Dimensions

  • Center Distance
    1.3300 in
  • Housing Dimensions
    3.8 x 2.82 x 4.66 in
  • Housing Height
    4.66 in
  • Housing Length
    3.80 in
  • Housing Width
    2.82 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1133
  • Maximum Output RPM
    233.000 @ 1750 rpm input
  • Maximum Output Torque
    288 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    0.6250 in
  • Ratio
    7.5:1
  • Shipping Dimensions Height
    4.6600 in;118.36 mm
  • Shipping Dimensions Length
    7.9800 in;202.69 mm
  • Shipping Dimensions Width
    6.0900 in;154.69 mm
  • Weight
    55.08 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    4704341
  • Max Input Horsepower
    0.906 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    419 lb
  • Reduction
    Single
  • Series
    1133W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934152702

Overview

Mfr description
1133WBM3A7.5-AA OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought