Motion
1154WB2B5 OMNIBOX

GROVE GEAR
1154WB2B5 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
MI ITEM #01486098
MFR #1154WB2B5 OMNIBOX
Price$1,149.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1154WB2B5 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 5:1 Ratio, 1.5400 in Center Distance, Solid Shaft Input, 0.6250 in Input Size, Solid Output, 0.7500 in Output Size, Right Hand Output
MI ITEM #01486098
MFR #1154WB2B5 OMNIBOX

Mfr description
1154WB2A5 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,149.32/each

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Housing Dimensions
    4.88 x 3.44 x 5.38 in
  • Housing Height
    5.38 in
  • Housing Length
    4.88 in
  • Housing Width
    3.44 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1154
  • Maximum Output RPM
    350.000 @ 1750 rpm input
  • Maximum Output Torque
    443 in-lbs @ 100 rpm
  • Output Size
    0.7500 in
  • Ratio
    5:1
  • Shipping Dimensions Height
    5.3800 in;136.65 mm
  • Shipping Dimensions Length
    8.6200 in;218.95 mm
  • Shipping Dimensions Width
    8.1200 in;206.25 mm
  • Weight
    64.80 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    4704431
  • Max Input Horsepower
    1.615 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    517 lb
  • Reduction
    Single
  • Series
    1154W
  • Standard Base Kit
    Kit B5
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934153600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)