Motion
1154WB3B60

FALK
1154WB3B60

1154WB3A60 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.54 in Center Distance, Solid Shaft, 0.6250 in Input Size, Right Hand Output
Mi Item #01486110
MFR #1154WB3B60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1154WB3B60

1154WB3A60 Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 1.54 in Center Distance, Solid Shaft, 0.6250 in Input Size, Right Hand Output
Mi Item #01486110
MFR #1154WB3B60

Mfr description
1154WB3A60 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    1.5400 in
  • Housing Dimensions
    4.88 x 3.44 x 5.38 in
  • Housing Height
    5.38 in
  • Housing Length
    4.88 in
  • Housing Width
    3.44 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1154
  • Maximum Output RPM
    29.000 @ 1750 rpm input
  • Maximum Output Torque
    505 in-lbs @ 100 rpm
  • Output Size
    0.7500 in
  • Ratio
    60:1
  • Weight
    30.00 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    0.294 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    517 lb
  • Reduction
    Single
  • Series
    1154W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934763151
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)