Motion
1175WBM3B20-AA OMNIBOX

GROVE GEAR
1175WBM3B20-AA OMNIBOX

1175WBM3A20-AA Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.75 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Right Hand Output, 56C Frame
MI ITEM #01486155
MFR #1175WBM3B20-AA OMNIBOX
Your Price$1,319.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WBM3B20-AA OMNIBOX

1175WBM3A20-AA Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 1.75 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Right Hand Output, 56C Frame
MI ITEM #01486155
MFR #1175WBM3B20-AA OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,319.54/each(List $1,517.48)

Overview

Mfr description
1175WBM3A20-AA OMNIBOX

Specifications

  • Center Distance
    1.7500 in
  • Reduction
    Single
  • Ratio
    20:1
  • Max Input Horsepower
    0.814 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    0.8750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    88.000 @ 1750 rpm input
  • Maximum Output Torque
    679 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    473 lb
  • Housing Dimensions
    5.06 x 3.56 x 5-3/4 in
  • Housing Height
    5.75 in
  • Housing Length
    5.06 in
  • Housing Width
    3.56 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1175W
  • Manufacturer Reducer Size
    1175
  • Mounting Type
    Horizontal Base
  • UPC_NO
    782934154171
  • Weight
    77.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought