Motion
1175WB2B50 OMNIBOX

GROVE GEAR
1175WB2B50 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 1.75 in Center Distance, Solid Shaft, 0.6250 in Input Size, Right Hand Output
Mi Item #01486186
MFR #1175WB2B50 OMNIBOX
Price$1,367.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1175WB2B50 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 1.75 in Center Distance, Solid Shaft, 0.6250 in Input Size, Right Hand Output
Mi Item #01486186
MFR #1175WB2B50 OMNIBOX

Mfr description
1175WB2A50 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,367.52/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Housing Dimensions
    5.06 x 3.56 x 5-3/4 in
  • Housing Height
    5.75 in
  • Housing Length
    5.06 in
  • Housing Width
    3.56 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1175
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    632 in-lbs @ 100 rpm
  • Output Size
    0.8750 in
  • Ratio
    50:1
  • Weight
    71.28 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    0.377 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    473 lb
  • Reduction
    Single
  • Series
    1175W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934154485
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)