Motion
1206WBM1B10-AA OMNIBOX

GROVE GEAR
1206WBM1B10-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Right Hand Output, 56C Frame
Mi Item #01486200
MFR #1206WBM1B10-AA OMNIBOX
Price$1,644.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBM1B10-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.06 in Center Distance, C-Face Coupling, 0.6250 in Input Size, Right Hand Output, 56C Frame
Mi Item #01486200
MFR #1206WBM1B10-AA OMNIBOX

Mfr description
1206WBM1A10-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,644.36/each

Specifications

Dimensions

  • Center Distance
    2.0600 in
  • Housing Dimensions
    5.8 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    5.80 in
  • Housing Width
    3.81 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1206
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    1026 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    10:1
  • Weight
    97.20 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    C-Face Coupling
  • Max Input Horsepower
    2.092 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    494 lb
  • Reduction
    Single
  • Series
    1206W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934154621
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)