Motion
1206WBM1B50-AA OMNIBOX

GROVE GEAR
1206WBM1B50-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #01486213
MFR #1206WBM1B50-AA OMNIBOX
Your Price$1,662.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1206WBM1B50-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.0600 in Center Distance, C-Face Coupling Input, 0.6250 in Input Size, Solid Output, 1.0000 in Output Size, Right Hand Output, 56C Frame
MI ITEM #01486213
MFR #1206WBM1B50-AA OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,662.63/each(List $1,912.03)

Overview

Mfr description
1206WBM1A50-AA OMNIBOX

Specifications

  • Center Distance
    2.0600 in
  • Reduction
    Single
  • Ratio
    50:1
  • Max Input Horsepower
    0.586 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.0000 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    1016 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    494 lb
  • Housing Dimensions
    5.8 x 3.81 x 6.38 in
  • Housing Height
    6.38 in
  • Housing Length
    5.80 in
  • Housing Width
    3.81 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1206W
  • Manufacturer Reducer Size
    1206
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog Number
    4704546
  • UPC_NO
    782934154751
  • Shipping Dimensions Height
    6.3800 in;162.05 mm
  • Shipping Dimensions Length
    9.3600 in;237.74 mm
  • Shipping Dimensions Width
    8.0900 in;205.49 mm
  • Weight
    97.20 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought