Motion
1238WBM1B10-AB OMNIBOX

GROVE GEAR
1238WBM1B10-AB OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #01486289
MFR #1238WBM1B10-AB OMNIBOX
Price$2,460.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WBM1B10-AB OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.3800 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
Mi Item #01486289
MFR #1238WBM1B10-AB OMNIBOX

Mfr description
1238WBM1A10-AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,460.16/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Housing Dimensions
    6.12 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.12 in
  • Housing Width
    4.06 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    1238
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    1646 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC
  • Output Size
    1.1250 in
  • Ratio
    10:1
  • Shipping Dimensions Height
    6.9400 in;176.28 mm
  • Shipping Dimensions Length
    10.2800 in;261.11 mm
  • Shipping Dimensions Width
    8.5700 in;217.68 mm
  • Weight
    149.04 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    4704623
  • Max Input Horsepower
    3.083 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1107 lb
  • Reduction
    Single
  • Series
    1238W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934155529
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)