Motion
1238WBM1B25-AA OMNIBOX

GROVE GEAR
1238WBM1B25-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 2.38 in Center Distance, C-Face Coupling, 0.7500 in Input Size, Right Hand Output, 56C Frame
Mi Item #01486299
MFR #1238WBM1B25-AA OMNIBOX
Price$2,458.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WBM1B25-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 2.38 in Center Distance, C-Face Coupling, 0.7500 in Input Size, Right Hand Output, 56C Frame
Mi Item #01486299
MFR #1238WBM1B25-AA OMNIBOX

Mfr description
1238WBM1A25-AA OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,458.47/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Housing Dimensions
    6.12 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.12 in
  • Housing Width
    4.06 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    1238
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Maximum Output Torque
    1738 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.1250 in
  • Ratio
    25:1
  • Weight
    149.04 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    C-Face Quill
  • Max Input Horsepower
    1.510 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1107 lb
  • Reduction
    Single
  • Series
    1238W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934155628
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)