Motion
1238WBM3B10-AB OMNIBOX

GROVE GEAR
1238WBM3B10-AB OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.38 in Center Distance, C-Face Coupling, 0.7500 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #01486345
MFR #1238WBM3B10-AB OMNIBOX
List Price$2,209.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WBM3B10-AB OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 2.38 in Center Distance, C-Face Coupling, 0.7500 in Input Size, Right Hand Output, 140TC Frame
MI ITEM #01486345
MFR #1238WBM3B10-AB OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,209.60/each for your price

Overview

Mfr description
1238WBM3A10-AB OMNIBOX

Specifications

  • Center Distance
    2.3800 in
  • Reduction
    Single
  • Ratio
    10:1
  • Max Input Horsepower
    3.083 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    1646 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1107 lb
  • Housing Dimensions
    6.12 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.12 in
  • Housing Width
    4.06 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1238W
  • Manufacturer Reducer Size
    1238
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog Number
    4704679
  • UPC_NO
    782934156083
  • Shipping Dimensions Height
    6.9400 in;176.28 mm
  • Shipping Dimensions Length
    10.2800 in;261.11 mm
  • Shipping Dimensions Width
    8.5700 in;217.68 mm
  • Weight
    149.04 lbs
  • Gearbox Component Type
    Gearbox
  • Case Size
    237

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text