Motion
1238WB1B50 OMNIBOX

GROVE GEAR
1238WB1B50 OMNIBOX

1238WB1A50 Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.38 in Center Distance, Solid Shaft, 0.7500 in Input Size, Right Hand Output
Mi Item #01486378
MFR #1238WB1B50 OMNIBOX
Price$1,915.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1238WB1B50 OMNIBOX

1238WB1A50 Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.38 in Center Distance, Solid Shaft, 0.7500 in Input Size, Right Hand Output
Mi Item #01486378
MFR #1238WB1B50 OMNIBOX

Mfr description
1238WB1A50 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,915.03/each

Specifications

Dimensions

  • Center Distance
    2.3800 in
  • Housing Dimensions
    6.12 x 4.06 x 6.94 in
  • Housing Height
    6.94 in
  • Housing Length
    6.12 in
  • Housing Width
    4.06 in
  • Input Size
    0.7500 in
  • Manufacturer Reducer Size
    1238
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    1667 in-lbs @ 100 rpm
  • Output Size
    1.1250 in
  • Ratio
    50:1
  • Weight
    123.12 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    0.847 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1107 lb
  • Reduction
    Single
  • Series
    1238W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934156410
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)