Motion
1262WBM1B50-AB OMNIBOX

GROVE GEAR
1262WBM1B50-AB OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #01486420
MFR #1262WBM1B50-AB OMNIBOX
List Price$2,822.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WBM1B50-AB OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 2.6300 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.1250 in Output Size, Right Hand Output, 140TC Frame
MI ITEM #01486420
MFR #1262WBM1B50-AB OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$2,822.85/each for your price

Overview

Mfr description
1262WBM1A50-AB OMNIBOX

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    50:1
  • Max Input Horsepower
    1.076 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    140TC
  • Maximum Output RPM
    35.000 @ 1750 rpm input
  • Maximum Output Torque
    2193 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1107 lb
  • Housing Dimensions
    7.12 x 4.84 x 8 in
  • Housing Height
    8.00 in
  • Housing Length
    7.12 in
  • Housing Width
    4.84 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1262W
  • Manufacturer Reducer Size
    1262
  • Mounting Type
    Horizontal Base
  • Manufacturer Catalog Number
    4704755
  • UPC_NO
    782934156830
  • Shipping Dimensions Height
    8.0000 in;203.20 mm
  • Shipping Dimensions Length
    11.2600 in;286 mm
  • Shipping Dimensions Width
    9.7500 in;247.70 mm
  • Weight
    169.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought