Motion
1262WBM2B40-AA OMNIBOX

GROVE GEAR
1262WBM2B40-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.63 in Center Distance, C-Face Coupling, 0.7500 in Input Size, Right Hand Output, 56C Frame
MI ITEM #01486444
MFR #1262WBM2B40-AA OMNIBOX
Your Price$2,075.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1262WBM2B40-AA OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 40:1 Ratio, 2.63 in Center Distance, C-Face Coupling, 0.7500 in Input Size, Right Hand Output, 56C Frame
MI ITEM #01486444
MFR #1262WBM2B40-AA OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$2,075.15/each(List $2,490.18)

Overview

Mfr description
1262WBM2A40-AA OMNIBOX

Specifications

  • Center Distance
    2.6300 in
  • Reduction
    Single
  • Ratio
    40:1
  • Max Input Horsepower
    1.335 hp @ 1750 rpm
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Solid
  • Output Size
    1.1250 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    56C
  • Maximum Output RPM
    44.000 @ 1750 rpm input
  • Maximum Output Torque
    2328 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1107 lb
  • Housing Dimensions
    7.12 x 4.84 x 8 in
  • Housing Height
    8.00 in
  • Housing Length
    7.12 in
  • Housing Width
    4.84 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1262W
  • Manufacturer Reducer Size
    1262
  • Mounting Type
    Horizontal Base
  • UPC_NO
    782934157073
  • Weight
    169.92 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text