Overview
Mfr description
1300WBM2A60-AA OMNIBOX
Specifications
- Center Distance3.0000 in
- ReductionSingle
- Ratio60:1
- Max Input Horsepower1.330 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeSolid
- Output Size1.2500 in
- Output DirectionRight Hand
- NEMA / IEC Frame Size56C
- Maximum Output RPM29.000 @ 1750 rpm input
- Maximum Output Torque3327 in-lbs @ 100 rpm
- Housing MaterialCast Iron
- Overhung Load Capacity1518 lb
- Housing Dimensions8.12 x 5-1/4 x 8.88 in
- Housing Height8.88 in
- Housing Length8.12 in
- Housing Width5.25 in
- Standards MetAGMA, ISO
- IncludesOil
- Series1300W
- Manufacturer Reducer Size1300
- Mounting TypeHorizontal Base
- UPC_NO782934158261
- Weight230.40 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data