Motion
1300WB3A15 OMNIBOX

FALK
1300WB3A15 OMNIBOX

1300WB3A15 Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.00 in Center Distance, Solid Shaft, 0.8750 in Input Size, Right Hand Output
Mi Item #01486618
MFR #1300WB3A15 OMNIBOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1300WB3A15 OMNIBOX

1300WB3A15 Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 3.00 in Center Distance, Solid Shaft, 0.8750 in Input Size, Right Hand Output
Mi Item #01486618
MFR #1300WB3A15 OMNIBOX

Mfr description
1300WB3A15 OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance
    3.0000 in
  • Housing Dimensions
    8.12 x 5-1/4 x 8.88 in
  • Housing Height
    8.88 in
  • Housing Length
    8.12 in
  • Housing Width
    5.25 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    1300
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    3573 in-lbs @ 100 rpm
  • Output Size
    1.2500 in
  • Ratio
    15:1
  • Weight
    218.88 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Max Input Horsepower
    4.207 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1518 lb
  • Reduction
    Single
  • Series
    1300W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934158803
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)