Overview
Mfr description
1325WBM2A25-AA OMNIBOX
Specifications
- Center Distance3.2500 in
- ReductionSingle
- Ratio25:1
- Max Input Horsepower3.604 hp @ 1750 rpm
- Input TypeC-Face Quill
- Input Size0.6250 in
- Output TypeSolid
- Output Size1.3750 in
- Output DirectionRight Hand
- NEMA / IEC Frame Size56C
- Maximum Output RPM70.000 @ 1750 rpm input
- Maximum Output Torque4701 in-lbs @ 100 rpm
- Housing MaterialCast Iron
- Overhung Load Capacity1536 lb
- Housing Dimensions8-1/2 x 5.75 x 9.38 in
- Housing Height9.38 in
- Housing Length8.50 in
- Housing Width5.75 in
- Standards MetAGMA, ISO
- IncludesOil
- Series1325W
- Manufacturer Reducer Size1325
- Mounting TypeHorizontal Base
- UPC_NO782934159343
- Weight239.04 lbs
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data