Motion
1325WBM3B30-AB OMNIBOX

GROVE GEAR
1325WBM3B30-AB OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 140TC Frame
Mi Item #01486709
MFR #1325WBM3B30-AB OMNIBOX
Price$3,963.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WBM3B30-AB OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 3.2500 in Center Distance, C-Face Quill Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output, 140TC Frame
Mi Item #01486709
MFR #1325WBM3B30-AB OMNIBOX

Mfr description
1325WBM3A30-AB OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,963.39/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Housing Dimensions
    8-1/2 x 5.75 x 9.38 in
  • Housing Height
    9.38 in
  • Housing Length
    8.50 in
  • Housing Width
    5.75 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    1325
  • Maximum Output RPM
    58.000 @ 1750 rpm input
  • Maximum Output Torque
    5007 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    140TC
  • Nominal Ratio
    30:1
  • Output Size
    1.3750 in
  • Ratio
    30:1
  • Shipping Dimensions Height
    9.3800 in;238.25 mm
  • Shipping Dimensions Length
    14.1200 in;358.65 mm
  • Shipping Dimensions Width
    13.0600 in;331.72 mm
  • Weight
    123.00 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    4705045
  • Max Input Horsepower
    3.003 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1536 lb
  • Reduction
    Single
  • Series
    1325W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934159718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)