Motion
1325WB1B20   OMNIBOX

GROVE GEAR
1325WB1B20 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #01486730
MFR #1325WB1B20 OMNIBOX
Price$3,827.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1325WB1B20 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.2500 in Center Distance, Solid Shaft Input, 0.8750 in Input Size, Solid Output, 1.3750 in Output Size, Right Hand Output
MI ITEM #01486730
MFR #1325WB1B20 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,827.35/each

Specifications

Dimensions

  • Case Size
    325
  • Center Distance
    3.2500 in
  • Housing Dimensions
    8-1/2 x 5.75 x 9.38 in
  • Housing Height
    9.38 in
  • Housing Length
    8.50 in
  • Housing Width
    5.75 in
  • Input Size
    0.8750 in
  • Manufacturer Reducer Size
    1325
  • Maximum Output RPM
    88.000 @ 1750 rpm input
  • Maximum Output Torque
    4802 in-lbs @ 100 rpm
  • Nominal Ratio
    20:1
  • Output Size
    1.3750 in
  • Ratio
    20:1
  • Weight
    119.00 lbs

Details

  • Gearbox Component Type
    Gearbox
  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    4705066
  • Max Input Horsepower
    4.188 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    1536 lb
  • Reduction
    Single
  • Series
    1325W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934763199

Overview

Mfr description
1325WB1A20 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought