Motion
1325WB2A25 OMNIBOX

FALK
1325WB2A25 OMNIBOX

1325WB2A25 Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 3.25 in Center Distance, Solid Shaft, 0.8750 in Input Size, Right Hand Output
MI ITEM #01486741
MFR #1325WB2A25 OMNIBOX
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1325WB2A25 OMNIBOX

1325WB2A25 Right Angle Worm Gear Speed Reducer - Single Reduction, 25:1 Ratio, 3.25 in Center Distance, Solid Shaft, 0.8750 in Input Size, Right Hand Output
MI ITEM #01486741
MFR #1325WB2A25 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
1325WB2A25 OMNIBOX

Specifications

  • Center Distance
    3.2500 in
  • Reduction
    Single
  • Ratio
    25:1
  • Max Input Horsepower
    3.604 hp @ 1750 rpm
  • Input Type
    Solid Shaft
  • Input Size
    0.8750 in
  • Output Type
    Solid
  • Output Size
    1.3750 in
  • Output Direction
    Right Hand
  • Maximum Output RPM
    70.000 @ 1750 rpm input
  • Maximum Output Torque
    4701 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    1536 lb
  • Housing Dimensions
    8-1/2 x 5.75 x 9.38 in
  • Housing Height
    9.38 in
  • Housing Length
    8.50 in
  • Housing Width
    5.75 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1325W
  • Manufacturer Reducer Size
    1325
  • Mounting Type
    Horizontal Base
  • UPC_NO
    782934160035
  • Weight
    227.52 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text