Motion
1425WBM2B10-AC OMNIBOX

GROVE GEAR
1425WBM2B10-AC OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output, 180TC Frame
Mi Item #01486787
MFR #1425WBM2B10-AC OMNIBOX
Price$6,411.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBM2B10-AC OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 4.2500 in Center Distance, C-Face Quill Input, 1.1250 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output, 180TC Frame
Mi Item #01486787
MFR #1425WBM2B10-AC OMNIBOX

Mfr description
1425WBM2A10-AC OMNIBOX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,411.71/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Housing Dimensions
    10-1/4 x 6.13 x 11.38 in
  • Housing Height
    11.38 in
  • Housing Length
    10.25 in
  • Housing Width
    6.13 in
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output RPM
    175.000 @ 1750 rpm input
  • Maximum Output Torque
    9358 in-lbs @ 100 rpm
  • NEMA / IEC Frame Size
    180TC
  • Output Size
    1.8750 in
  • Ratio
    10:1
  • Shipping Dimensions Height
    11.3800 in;289.05 mm
  • Shipping Dimensions Length
    16.2400 in;412.50 mm
  • Shipping Dimensions Width
    14.9800 in;380.49 mm
  • Weight
    373.76 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    C-Face Quill
  • Manufacturer Catalog Number
    4705126
  • Max Input Horsepower
    13.413 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2265 lb
  • Reduction
    Single
  • Series
    1425W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934160493
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)