Motion
1425WBM2B60-AC OMNIBOX

GROVE GEAR
1425WBM2B60-AC OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 4.25 in Center Distance, C-Face Coupling, 1.2500 in Input Size, Right Hand Output, 180TC Frame
MI ITEM #01486817
MFR #1425WBM2B60-AC OMNIBOX
List Price$6,212.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WBM2B60-AC OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 60:1 Ratio, 4.25 in Center Distance, C-Face Coupling, 1.2500 in Input Size, Right Hand Output, 180TC Frame
MI ITEM #01486817
MFR #1425WBM2B60-AC OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,212.89/each for your price

Overview

Mfr description
1425WBM2A60-AC OMNIBOX

Specifications

  • Center Distance
    4.2500 in
  • Reduction
    Single
  • Ratio
    60:1
  • Max Input Horsepower
    2.696 hp @ 1750 rpm
  • Input Type
    C-Face Coupling
  • Input Size
    1.2500 in
  • Output Type
    Solid
  • Output Size
    1.8750 in
  • Output Direction
    Right Hand
  • NEMA / IEC Frame Size
    180TC
  • Maximum Output RPM
    29.000 @ 1750 rpm input
  • Maximum Output Torque
    8828 in-lbs @ 100 rpm
  • Housing Material
    Cast Iron
  • Overhung Load Capacity
    2265 lb
  • Housing Dimensions
    10-1/4 x 6.13 x 11.38 in
  • Housing Height
    11.38 in
  • Housing Length
    10.25 in
  • Housing Width
    6.13 in
  • Standards Met
    AGMA, ISO
  • Includes
    Oil
  • Series
    1425W
  • Manufacturer Reducer Size
    1425
  • Mounting Type
    Horizontal Base
  • UPC_NO
    782934160790
  • Weight
    373.76 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought