Motion
1425WB1B15 OMNIBOX

GROVE GEAR
1425WB1B15 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output
MI ITEM #01486853
MFR #1425WB1B15 OMNIBOX
Price$5,123.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GROVE GEAR
1425WB1B15 OMNIBOX

Right Angle Worm Gear Speed Reducer - Single Reduction, 15:1 Ratio, 4.2500 in Center Distance, Solid Shaft Input, 1.2500 in Input Size, Solid Output, 1.8750 in Output Size, Right Hand Output
MI ITEM #01486853
MFR #1425WB1B15 OMNIBOX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$5,123.73/each

Specifications

Dimensions

  • Center Distance
    4.2500 in
  • Housing Dimensions
    10-1/4 x 6.13 x 11.38 in
  • Housing Height
    11.38 in
  • Housing Length
    10.25 in
  • Housing Width
    6.13 in
  • Input Size
    1.2500 in
  • Manufacturer Reducer Size
    1425
  • Maximum Output RPM
    117.000 @ 1750 rpm input
  • Maximum Output Torque
    9862 in-lbs @ 100 rpm
  • Output Size
    1.8750 in
  • Ratio
    15:1
  • Shipping Dimensions Height
    11.3800 in;289.05 mm
  • Shipping Dimensions Length
    17.7700 in;451.36 mm
  • Shipping Dimensions Width
    16.2400 in;412.50 mm
  • Weight
    348.16 lbs

Details

  • Housing Material
    Cast Iron
  • Includes
    Oil
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    4705193
  • Max Input Horsepower
    9.673 hp @ 1750 rpm
  • Mounting Type
    Horizontal Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Overhung Load Capacity
    2265 lb
  • Reduction
    Single
  • Series
    1425W
  • Standards Met
    AGMA, ISO
  • UPC_NO
    782934161155

Overview

Mfr description
1425WB1A15 OMNIBOX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought